Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl 1, 3, 4, 5-tetrahydro-2H-pyrido-[4, 3-b]indole-2-carboxylate (5g), CAS 627869-56-1
- Mfr # 6985AE-5g
- Zoro # G223824763
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
272.35 g/mol
Chemical Container Size
5 g
CAS Number
627869-56-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6985AE-5g
- Zoro #
- G223824763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- tert-Butyl 1,3,4,5-tetrahydro-2H-pyrido-[4,3-b]indole-2-carboxylate
- Molecular Weight
- 272.35 g/mol
- CAS Number
- 627869-56-1
Description
Chemical Formula C16H20N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.