Shop AK SCIENTIFIC
See all product information
Create Account
Tetrahydropyranyl-4-acetic acid (25g), CAS 85064-61-5
- Mfr # B208-25g
- Zoro # G323859177
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
144.17 g/mol
Chemical Container Size
25 g
CAS Number
85064-61-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B208-25g
- Zoro #
- G323859177
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 144.17 g/mol
- CAS Number
- 85064-61-5
- Item
- Tetrahydropyranyl-4-acetic acid
Description
Chemical Formula C7H12O3 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.