Shop AK SCIENTIFIC
See all product information
Create Account
trans-2, 3, 4-Trimethoxycinnamic acid (1g), CAS 116406-19-0
- Mfr # M972-1g
- Zoro # G923905984
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
238.24 g/mol
CAS Number
116406-19-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M972-1g
- Zoro #
- G923905984
- UPC #
- -
- Country of Origin
- China
- Item
- trans-2,3,4-Trimethoxycinnamic acid
- Molecular Weight
- 238.24 g/mol
- CAS Number
- 116406-19-0
Description
Chemical Formula C12H14O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.