Shop AK SCIENTIFIC
See all product information
Create Account
Z-D-Asp-OH (1kg), CAS 78663-07-7
- Mfr # G070-1kg
- Zoro # G823834735
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
CAS Number
78663-07-07
Chemical Container Size
1 kg
Molecular Weight
267.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G070-1kg
- Zoro #
- G823834735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- CAS Number
- 78663-07-07
- Molecular Weight
- 267.23 g/mol
- Item
- Z-D-Asp-OH
Description
Chemical Formula C12H13NO6 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.