Aftercoolers

  • Mfr # CR200-1
  • Zoro # G624782211
product price: 
$
1,837.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Air Flow
400 scfm
Overall Height
18 11/16 in
Current Rating
8 A
Overall Width
21 11/16 in
Frequency
50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR200-1
Zoro #
G624782211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 11/16 in
Overall Width
21 11/16 in
Air Inlet Size
1 1/2 in
Overall Depth
16 3/4 in
Air Outlet Size
1 1/2 in
Fits Chest Size
Industrial Bar and Plate Aluminum

Details

Maximum Air Flow
400 scfm
Current Rating
8 A
Frequency
50 Hz
Construction
Aluminum
Maximum Operating Pressure
205 psi
Fin Material
Aluminum
Air Inlet Connection Type
NPT
Series
CR
Maximum Compressor Output Power
40 hp
Approach Temperature
15 Degrees F
Maximum Fan Horsepower
1/2 hp
Cooling Method
Air
Maximum Operating Temperature
250 Degrees F
Features
Industrial Bar and Plate Aluminum
Air Outlet Connection Type
NPT
Item
Air Cooled Aftercooler
Phase
Single
Tube Material
Aluminum
Voltage
115/208 to 230V
Shell Material
Powder Painted Steel

Description

Air Cooled Aftercooler, Maximum Compressor Output Power 40 hp, Maximum Air Flow 400 scfm, Air Inlet Size 1 1/2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 18 11/16 in, Overall Width 21 11/16 in, Overall Depth 16 3/4 in, Phase Single, Voltage 115/208 to 230V, Maximum Fan Horsepower 1/2 hp, Air Outlet Connection Type NPT, Air Outlet Size 1 1/2 in, Approach Temperature 15 Degrees F, Construction Aluminum

Ratings & reviews