Aftercoolers
- Mfr # CR550-1
- Zoro # G624781962
product price:Â
$
3,422.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fin Material
Aluminum
Air Inlet Connection Type
NPT
Air Outlet Size
2 in
Maximum Compressor Output Power
125 hp
Features
Industrial Bar and Plate Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR550-1
- Zoro #
- G624781962
- UPC #
- -
- Country of Origin
- United States
- Fin Material
- Aluminum
- Air Inlet Connection Type
- NPT
- Maximum Compressor Output Power
- 125 hp
- Features
- Industrial Bar and Plate Aluminum
- Maximum Air Flow
- 1,065 scfm
- Phase
- Single
- Maximum Fan Horsepower
- 1 hp
- Air Outlet Connection Type
- NPT
- Approach Temperature
- 15 Degrees F
- Construction
- Aluminum
- Maximum Operating Pressure
- 205 psi
- Tube Material
- Aluminum
- Frequency
- 50 Hz
- Maximum Operating Temperature
- 250 Degrees F
- Cooling Method
- Air
- Item
- Air Cooled Aftercooler
- Series
- CR
- Shell Material
- Powder Painted Steel
- Voltage
- 115/208 to 230V
- Current Rating
- 13.6 A
Dimensions
- Air Outlet Size
- 2 in
- Overall Depth
- 19 3/16 in
- Overall Height
- 22 11/16 in
- Air Inlet Size
- 2 in
- Overall Width
- 26 3/8 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 125 hp, Maximum Air Flow 1,065 scfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 22 11/16 in, Overall Width 26 3/8 in, Overall Depth 19 3/16 in, Phase Single, Voltage 115/208 to 230V, Maximum Fan Horsepower 1 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Approach Temperature 15 Degrees F, Construction Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.