Aftercoolers

  • Mfr # CRL600-3
  • Zoro # G424781964
product price: 
$
3,920.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Air Flow
1,165 scfm
Phase
Three
Overall Height
25 1/16 in
Overall Width
30 1/4 in
Construction
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRL600-3
Zoro #
G424781964
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/16 in
Overall Width
30 1/4 in
Air Inlet Size
2 in
Overall Depth
21 1/2 in
Air Outlet Size
2 in
Fits Chest Size
Industrial Bar and Plate Aluminum

Details

Maximum Air Flow
1,165 scfm
Item
Air Cooled Aftercooler
Phase
Three
Construction
Aluminum
Cooling Method
Air
Air Outlet Connection Type
NPT
Fin Material
Aluminum
Current Rating
1.5 A
Series
CRL
Frequency
50 Hz
Features
Industrial Bar and Plate Aluminum
Maximum Operating Temperature
250 Degrees F
Approach Temperature
15 Degrees F
Maximum Fan Horsepower
3/4 hp
Tube Material
Aluminum
Maximum Compressor Output Power
140 hp
Voltage
230/460V
Air Inlet Connection Type
NPT
Shell Material
Powder Painted Steel
Maximum Operating Pressure
205 psi

Description

Air Cooled Aftercooler, Maximum Compressor Output Power 140 hp, Maximum Air Flow 1,165 scfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 25 1/16 in, Overall Width 30 1/4 in, Overall Depth 21 1/2 in, Phase Three, Voltage 230/460V, Maximum Fan Horsepower 3/4 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Approach Temperature 15 Degrees F, Construction Aluminum, Cooling Method Air

Ratings & reviews