Steel Bench Pick Rack, 12 in D x 25 in H x 36 in W, 3 Shelves, Gray

  • Mfr # APRBENCH

  • Zoro # G3143436


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Type
Shelf Bin
Overall Width
36 in
Overall Height
25 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRBENCH
Zoro #
G3143436
UPC #
032903008876
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
25 in
Overall Depth
12 in
Width
25 in
Depth
12"
Height
25 in

Details

Type
Shelf Bin
Number of Shelves
3
Color
Gray
Material
Steel
Item
Bench Pick Rack
Load Capacity
150 lb
For Use With
Shelf Bin or Systems Bin
Finish
Powder Coated
Gauge
16 ga
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Number of Bins
0
Frame Color
Gray
Frame Material
Steel
Mobility
Stationary
Number of Usable Sides
1
Shelf Finish
Powder Coated
Load Capacity per Shelf
50 lb
Assembled
Unassembled
Whole Unit Load Capacity
150 lb
Includes Bins
No

Description

The AKRO-MILS APRBENCH is a stationary bench pick rack designed for high-density storage of parts and supplies. It has three angled steel shelves that help keep contents at the front of compatible shelf bins or systems bins for access during picking and sorting. The rack is constructed from 16-gauge steel with a gray powder-coated finish and ships unassembled.

Key Features of the AKRO-MILS APRBENCH Bench Pick Rack:

  • Three Shelves: Provides multiple levels for organizing parts and supplies.
  • For Use With: Designed for use with shelf bins or systems bins.
  • Angled Shelves: Keeps stored contents positioned toward the front of bins.
  • Steel Construction: Frame and shelves are made of steel.
  • 16-Gauge Material: Built from 16 ga steel.
  • Load Capacity: 150 lb total unit capacity.
  • Per Shelf Capacity: Each shelf supports up to 50 lb.
  • Overall Size: 36 in W x 12 in D x 25 in H.
  • Finish and Color: Gray powder-coated finish on the frame and shelves.
  • Assembly: Ships unassembled.
  • Bins Included: No bins are included.
  • Usable Sides: 1-sided stationary rack.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.