Cross-Stacking Tote, Gray, Industrial Grade Polymer, 5.5 gal. Volume Capacity (Discontinued)
- Mfr # 34302
- Zoro # G2646926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34302
Zoro #
G2646926
UPC #
032903224221
Country of Origin
United States
Details
Color
Gray
Load Capacity
75 lb.
Material
Industrial Grade Polymer
Item
Cross-Stacking Tote
Volume Capacity
5.5 gal.
Type
Cross Stack Tote
Description
Cross Stacking Container, Outside Length 17 1/4 in, Outside Width 11 in, Outside Height 12 in, Volume Capacity 0.74 cu ft, Load Capacity 75 lb, Color Gray, Material Industrial Grade Polymer, Storage Container Style Solid Walls, Solid Bottom
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.