Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30600DOLLY
Zoro #
G3426385
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
6-3/4"
Platform Width
37 in
Platform Length
32 in
Details
Color
Gray
Material
Steel
Item
Hopper Rack Dolly
Includes
Powder Coated Finish, (4) 4" Dia. x 1-1/4" H Polyolefin Casters, 2 Rigid/2 Swivel With Brakes
Platform Material
Steel
Description
Hopper Rack Dolly, Color Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.