This item is Discontinued.

Akro-Mils Natural Polyethylene Lid 34005NAT

Natural Polyethylene Lid (Discontinued)

  • Mfr # 34005NAT
  • Zoro # G6217574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34005NAT
Zoro #
G6217574
UPC #
032903037609
Country of Origin
United States

Dimensions

Outside Width
16 7/16 in

Details

Color
Natural
Material
Polyethylene
Item
Lid
Used With Bin or Container Style
Cross-Stacking Tote
Use Lid Number
34305Nat

Description

Lid, Color Natural, Material Polyethylene, Standards FDA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.