Steel Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Clear

  • Mfr # AS1279170SC

  • Zoro # G5021651


product price:  $1,006.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1279170SC
Zoro #
G5021651
UPC #
032903016215
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Width
36 in
Bin Width
11 1/8 in
Bin Depth
11 5/8 in
Depth
12"
Height
4 in
Bin HxWxD
(36) 4 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,500 lb
Bin Color
Clear
Gauge
22 ga
Finish
Powder Coated
Includes
30170
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Material
Steel
Number of Bins
36
Frame Color
Gray
Shelf Material
Steel
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
6,500 lb
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (36) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes 30170, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 36, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.