This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray 30606GYASSTSC

Steel Louvered Floor Rack, 52-5/8" W x 27" D x 40" H, Gray (Discontinued)

  • Mfr # 30606GYASSTSC
  • Zoro # G2165619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30606GYASSTSC
Zoro #
G2165619
UPC #
032903020922
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
52 5/8 in
Overall Depth
27 in
Bin Width
(12) 16 1/2 in, (24) 8 1/4 in
Bin Depth
14 3/4 in

Details

Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
Bin Color
Clear
For Use With
Mfr. No. 30240, 30250
Includes
Mfr. No. 30240, 30250 Bins

Description

Louvered Floor Rack, Bin Color Clear, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width (12) 16 1/2 in, (24) 8 1/4 in, Overall Depth 27 in, Overall Height 40 in, Overall Width 52 5/8 in, Number of Sides 2, Gray, Powder Coated, Steel, Mfr. No. 30240, 30250 Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.