This item is Discontinued.

Akro-Mils Steel Mobile Kit, 31" L, 14" W, 6" H 30653DOLLY

Steel Mobile Kit, 31" L, 14" W, 6" H (Discontinued)

  • Mfr # 30653DOLLY
  • Zoro # G3664044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30653DOLLY
Zoro #
G3664044
UPC #
032903008906
Country of Origin
United States

Dimensions

Length
31"
Height
6"
Width
14"

Details

Color
Gray
Material
Steel
Item
Mobile Kit
Includes
Brakes on Two Casters

Description

Mobile Kit, Gray, Steel, Includes Brakes on Two Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.