Shop All Accent Furniture and Storage
Alaterre Furniture
Modesto 48"L Reclaimed Wood Entryway Bench
Mfr # AMSA0320
Zoro # G0297957
original price:
$246.99
9% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Natural
- Material Metal legs, solid wood tops
- Depth 14
- Weight 61
- Height 18
Product Information
- Brand Alaterre Furniture
- MFR # AMSA0320
- Zoro # G0297957
- UPC # 848595005990
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 14 |
Height | 18 |
Width | 48 |
Details
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto reclaimed wood bench is versatile and perfect for your entryway, dining, or living room. Sit on the bench to put on or remove your shoes. Metal strap wraps over the top of the bench and is level for sitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- SAN MIGUEL Bloom IndoorOutdoor Tabletop Water Fountain (565762)
- ALATERRE FURNITURE Pomona 20" Round End Table (AMBA1520)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Coffee Table (AMSA1220)
- ALATERRE FURNITURE Rustic - Reclaimed Chairside Table, Driftwood (ARSA1325)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- Alaterre Furniture Accent Furniture and Storage