LED High Bay Fixture, 4000K, 5000 lm

  • Mfr # LDSI4B050W0840VQCSWHTEP10

  • Zoro # G8488957


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 40 ft
Lighting Technology
LED
Lumens
5,000 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDSI4B050W0840VQCSWHTEP10
Zoro #
G8488957
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
20 to 40 ft
Fixture Height
4 in
Fixture Length
50 in
Fixture Width
6 1/2 in

Details

Lighting Technology
LED
Lumens
5,000 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Max. Fixture Wattage
39 W
Fixture Housing Color
White
Number of Light Bars
1
Fixture Housing Material
Steel
Fixture Temp. Range
0 Degrees to 35 Degrees C
Fixture Reflector Material
Steel
Fixture Rated Life
60,000 hr
Item
LED High Bay Fixture
IP Rating
20
Lamp Watts - Fixtures
39 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
83
Occupancy Sensor
No
Dimmable
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Lens Material
Polycarbonate
Lighting Certification
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Lumens per Watt
119.0 lm/W
Fixture Warranty
5 yr Limited Warranty
Fixture Lens Type
Diffused
Includes
Mounting Brackets

Description

Suggested Fixture Mounting Height 20 to 40 ft, 5,000 lm Lumens, Light Distribution Wide, Color Temperature 4000K, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 39 W, Lamp Watts - Fixtures 39 W, Fixture Temp. Range 0 Degrees to 35 Degrees C, IP Rating 20, Color Rendering Index 83, Number of Light Bars 1, Lamp Type - Fixtures Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.