Shop ALBEO

PLR SERIES LINEAR VAPOR TIGHT

  • Mfr # PLR14X08LQVSTKQW
  • Zoro # G224480593

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Voltage
120 to 347V AC
Lumen Selectable
Selectable
Includes
(2) Conduit Hubs, Surface and Suspended Mount Hardware
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLR14X08LQVSTKQW
Zoro #
G224480593
UPC #
662055324366
Country of Origin
Viet Nam

Dimensions

Nominal Length
4 ft
Overall Height
3 1/8 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
47 1/4 in
Overall Width
3 3/4 in
Wire Rope Length
47 1/4 in
Length
47 1/4 in

Details

Lens Material
Polycarbonate
Voltage
120 to 347V AC
Lumen Selectable
Selectable
Includes
(2) Conduit Hubs, Surface and Suspended Mount Hardware
Dimmable
Yes
Sensor Type
Daylight Sensor
Housing Material
Polycarbonate
NEMA Enclosure Rating
4X
Lens Shape
Curved
Standards
NSF2 Non-Food Zone, RoHS Compliant, UL Listed
For Use With
LED Strip
Maximum Fixture Wattage
54 W
Housing Color
Light Grey
IP Rating
IP65
Housing Finish
Smooth
Light Output
147 lm/W
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Fixture Type
Linear Vapor Tight
Lens Type
Frosted
LED Replacement For
2 x 54W T5HO, 3 x 32W T8
For Bulb Type
LED
Mounting Style
Bracket, Surface
UL/CSA/ETL Listed
UL Listed
For Bulb Shape
Linear
Series
Albeo(R) PLR
Mounting Hardware Type
(2) Hanging Bars and (2) Surface Mount Brackets
Bulb Included
Integrated LED
Color Temperature
3500K, 4000K, 5000K
Rated Life
100,000 hr
Dimming Method
0-10V
Ambient Temperature - Maximum
104 Degrees F
Item
Linear Vapor Tight
Color Rendering Index
80
Mounting Hardware Included
Yes
Compatible Product Type
LED Strip

Description

4 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Bracket, Surface, Linkable No, For Bulb Type LED, LED Replacement For 2 x 54W T5HO, 3 x 32W T8, Bulb Included Integrated LED, Dimmable Yes, Albeo(R) PLR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.