Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 5089 lm, 42W

  • Mfr # 93326872
  • Zoro # G9982086

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
47
Fixture Wattage
42
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326872
Zoro #
G9982086
UPC #
078531131821
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
47
Fixture Wattage
42
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
No
Color Rendering Index
80
Standards
NSF, UL 1598, UL 2108
Fixture Voltage
120V to 277V
Lighting Certification
DLC 5.0
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temperature
3500K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
LED Replacement For
(2) Lamp T8
Fixture Temp. Range
-40 Degrees to 25 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Max. Fixture Wattage
42 W
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Lumens Per Watt
121.0
Rated Life
60,000 hr
IP Rating
IP65, IP67
Lighting Technology
LED
CRI
80
Color Temp.
3500 K
Mounting
Surface
Lamp Watts - Fixtures
42.0 W
Dimmable
Yes
Lumens
5,089 lm
Fixture Housing Material
Aluminum
Lens Type
Ribbed
Lumens per Watt
121.2 lm/W
Ballast Start Type
No Ballast
Light Technology
LED
Finish
Enamel
Lens Material
Acrylic
Mounting Style
Surface
Dimming Method
0-10V
Linkable Up To
Unlinkable
Bulb Included
Integrated LED
Housing Color
White
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Series
LXEM
Lens Shape
Curved
Fixture Ballast Type
No Ballast Required
Warranty
5 yr.
Includes
Surface Mounting Bracket
Fixture Type
Strip Light
Linkable
No
Shape
Rectangular
For Use With
Enclosed and Gasketed, Extreme Environment
Light Distribution Shape
Wide
Lumen Selectable
Not Selectable
Ballast Type
No Ballast Required
NEMA Enclosure Rating
Not Rated
Light Output
5,089 lm
Maximum Fixture Wattage
42 W
Ambient Temperature - Maximum
122 Degrees F
Color Selectable
Not Selectable
Light Color
White
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Width
6 3/4 in
Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Length
51 5/8 in
Nominal Length
4 ft
Height
4-3/8"
Overall Width
6 3/4 in
Overall Length
51 5/8 in
Overall Height
4 3/8 in
Wire Rope Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 3500K, 5,089 lm, 121.2 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.