4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb

  • Mfr # P2XR04028R

  • Zoro # G7811249


product price:  $53.49
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Width
1 1/4 in
Mounting Height
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2XR04028R
Zoro #
G7811249
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5-1/8 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
3 5/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
B
Series
P2 Series
Features
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel
Caster Stem Type
Top Plate
ESD Conductive
No
Swivel Raceway Type
Precision Ball
Application
Hotel Equipment, Institutional Equipment, Food Service, Racks and Cases, Stock Carts, Laundry Hampers
Wheel Core Type
Solid
Swivel Bearing Seal Type
Sealed
Operating Temperature Range
-45 to 180 Degrees F
Standards
ROHS Standards, FDA Compliant
Frame Color
Gray
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Includes Thread Guards
Yes
Includes Spanner Bushing
Yes
NSF Listed
No
Wheel Core Material
Polypropylene
Load Capacity - Maximum
250 lb
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.