Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x2/16XI04202R

  • Mfr # 16XI04202R

  • Zoro # G215490419


product price: $87.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI04202R
Zoro #
G215490419
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Rigid Caster with Solid Polyurethane Wheel and 4'' x 4.5'' Top Plate, 16XI04202R Key Features Wheel Diameter: 4 inches Wheel Width: 2 inches Top Plate Dimensions: 4 inches x 4.5 inches Material: Solid Polyurethane Wheel Type: Rigid Caster Model Number: 16XI04202R Load Capacity: High performance in industrial environments The Albion Casters 4'' x 2'' Rigid Caster is offering premium quality and durability with its solid polyurethane wheel. Designed for reliability in industrial settings, this caster features a robust 4'' x 4.5'' top plate that ensures stability and support. The solid polyurethane construction delivers a smooth, quiet roll and excellent floor protection, making it ideal for applications requiring non-marking and abrasion-resistant wheels. Enhance Your Industrial Mobility Upgrade to the Albion Casters Rigid Caster for a combination of strength, durability, and smooth maneuverability. Perfect for workshops, warehouses, and other demanding industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.