Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 6x2, 16MR06201SFBA

  • Mfr # 16MR06201SFBA

  • Zoro # G615489679


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR06201SFBA
Zoro #
G615489679
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Floor Protective, USA-Rig Side Locking Caster with Black Rubber on Iron Wheel, 16MR06201SFBA Enhanced Durability & Floor Protection | Side Locking Mechanism for Stability Product Overview Brand: Albion Casters SKU: 16MR06201SFBA Size: 6'' x 2'' Type: Side Locking Caster Material: Black Rubber on Iron Wheel Feature: Floor Protective, Side Locking Mechanism Load Capacity: 500 lb Mount Height: 7.25 in Fastening: 4'' x 4-1/2'' top plate The Albion Casters 6'' x 2'' Side Locking Caster with Black Rubber on Iron Wheel is engineered to provide exceptional durability and floor protection in demanding environments. Featuring a side locking mechanism, this caster ensures enhanced stability and security during use. The robust 6'' x 2'' size and high-quality materials offer a significant load capacity and reliable performance, making it suitable for both industrial and commercial applications. Designed to be maintenance-free, this caster delivers long-lasting value with minimal upkeep, ideal for professionals seeking a dependable and efficient solution. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries or requirements, ensuring you find the perfect caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.