Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 410NX10528R

  • Mfr # 410NX10528R

  • Zoro # G315489870


product price: $623.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410NX10528R
Zoro #
G315489870
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Rigid Caster with 7.25'' x 5.25'' Plate, 410NX10528R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Nylon Caster Material: Trionix Nylon for enhanced durability and performance Model Number: 410NX10528R Design: Kingpinless design for increased strength and reliability Applications: Ideal for heavy-duty industrial environments The Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Rigid Caster is engineered for superior strength and durability. Featuring a robust 7.25'' x 5.25'' plate and a kingpinless design, this caster is built to withstand the toughest industrial environments. The Trionix Nylon material ensures a high-performance, long-lasting solution for your equipment's mobility needs. Designed for heavy-duty applications, this caster offers reliable performance, reduced maintenance, and excellent load-bearing capacity, making it a perfect choice for enhancing equipment efficiency and longevity. Elevate Your Equipment Performance Upgrade to the Albion Casters Kingpinless Trionix Nylon Caster for unparalleled durability and performance. Enhance your industrial operations with this high-strength caster, designed to handle the most demanding applications with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.