Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 410PF10528SFBB

  • Mfr # 410PF10528SFBB

  • Zoro # G515489748


product price: $713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410PF10528SFBB
Zoro #
G515489748
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Caster with Face Brake and 7.25'' x 5.25'' Plate, 410PF10528SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: HD Poly-on-Iron Caster with Face Brake Design: Kingpinless for superior strength and durability Material: High-Density Polyurethane on Iron Model Number: 410PF10528SFBB Special Features: Integrated face brake for secure positioning Load Capacity: Suitable for heavy-duty applications Upgrade your heavy-duty equipment with the Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Caster, featuring a face brake for secure operation. This caster combines high-density polyurethane with a robust iron core, providing exceptional durability and strength. The kingpinless design enhances the caster's longevity and performance under rigorous conditions. The integrated face brake ensures stability and safety, making it ideal for industrial and commercial environments. With a large 10'' diameter and 3'' width, this caster supports substantial loads while delivering smooth, reliable movement. Enhance Your Equipment with Superior Mobility Choose the Albion Casters Kingpinless HD Poly-on-Iron Caster for unmatched durability and secure operation. Ideal for heavy-duty use, this casters face brake and kingpinless design provide stability and long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.