Zoro Homepage

Caster, Kingpinless, 10x3, 610NX10528R

  • Mfr # 610NX10528R

  • Zoro # G615489419


product price: $1,043.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX10528R
Zoro #
G615489419
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Rigid Caster with 7.5'' x 6.25'' Plate, 610NX10528R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Nylon Rigid Caster Material: Durable Trionix Nylon Model Number: 610NX10528R Load Capacity: Designed for heavy-duty performance and long-lasting use Discover the Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Rigid Caster, engineered to deliver exceptional durability and reliability for your industrial applications. Featuring a 7.5'' x 6.25'' mounting plate and a kingpinless design, this caster is built to withstand heavy loads and resist wear and tear. The Trionix Nylon construction provides smooth, quiet movement while ensuring a long service life. Ideal for equipment and machinery that require robust performance and minimal maintenance, this caster is a top choice for demanding environments. Enhance Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Nylon Rigid Caster for superior strength and durability. With its advanced Trionix Nylon construction and kingpinless design, it offers a dependable solution for your heavy-duty needs. Invest in reliability and efficiency for your equipment today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.