Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 310TM12501SP

  • Mfr # 310TM12501SP

  • Zoro # G215489635


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM12501SP
Zoro #
G215489635
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310TM12501SP Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: Phenolic with Kingpinless Design Brake Type: Poly-Cam Brake for enhanced control Model Number: 310TM12501SP Design Benefits: Kingpinless design for improved durability and maintenance-free operation Upgrade your industrial and commercial equipment with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster. This heavy-duty caster features a robust 12-inch diameter and 3-inch width, providing superior load-bearing capacity and stability. The kingpinless design ensures long-lasting durability and eliminates the need for regular maintenance, while the phenolic material offers excellent resistance to impacts, chemicals, and high temperatures. Equipped with a Poly-Cam brake, this caster delivers reliable control and security, making it ideal for demanding environments. The 6.25'' x 4.5'' plate ensures easy installation and compatibility with various mounting surfaces. Enhance Your Equipment's Efficiency Choose the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Rigid Caster for unmatched performance and durability. The innovative kingpinless design and Poly-Cam brake system offer superior load management and control, making it the perfect choice for demanding applications. Optimize your equipments mobility and longevity today with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.