Caster, Maintenance-Free, 8x2, 38AX08228S01LTO

  • Mfr # 38AX08228S01LTO

  • Zoro # G115490090


product price:  $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228S01LTO
Zoro #
G115490090
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with MAX-Efficiency Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AX08228S01LTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster with MAX-Efficiency Wheel Toe Guard: Included for added safety Swivel Lock: Yes, for secure positioning Material: High-quality construction for durability and performance Model Number: 38AX08228S01LTO Application: Ideal for ergonomic and heavy-duty applications Upgrade your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Designed with precision and efficiency in mind, this caster features a MAX-Efficiency Wheel that ensures smooth and reliable performance across various surfaces. The 9.5'' overall height and 6.25'' x 4.5'' plate provide enhanced stability and load-bearing capacity. Equipped with a toe guard for added safety and a swivel lock for secure positioning, this caster is perfect for industrial and ergonomic applications. Its durable construction assures long-lasting use, making it a valuable addition to your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.