Zoro Homepage

Caster Wheel, 8"dia, 1,500 lb, Red

  • Mfr # AX0822808MAX

  • Zoro # G608385575


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8 in
Wheel Width
2 in
Load Rating
1,500 lb
Wheel Bearing Type
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX0822808MAX
Zoro #
G608385575
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Hub Length
2 7/16 in
For Axle Dia.
1/2 in

Details

Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating
1,500 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Core Color
Maroon
Non-Marking
Yes
Features
The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Load Rating Range
1,000 to 2,999 lb
Includes Spanner Bushing
Not Included
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible Manufacturer Model Number
18AX08228R, 18AX08228S, 18AX08228SFBE

Description

Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.