Alc

Abrasive Blast Suit, Blue, XXXX-Large


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 4XL
  • Color Blue
  • Material Cotton, Nylon
  • Fabric Weight 4 lb
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size 4XL
Fits Chest Size 58 in to 60 in
Fits Waist Size 52 to 54 in
Sleeve Length 37 1/2 in to 38 in
Minimum Chest Size 58 in
Minimum Waist Size 52 in
Maximum Waist Size 54 in
Maximum Chest Size 60 in

Details

Item Abrasive Blast Suit
Color Blue
Material Cotton, Nylon
Fabric Weight 4 lb
Inseam 32 in
Insulated No
Closure Type Zipper with Snap
Gender Unisex
Features Also Great for Non-Blasting Persons Working Near the Blast Area, Excellent Choice for Short Term or Intermittant Blasting Jobs, Light Weight Suit Helps Reduce Fatigue and Overheating
Hammer Loop Yes
Application Blast Area, Painting
Insulated for Cold Conditions No
Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent
Includes Hammer Loop Yes

Description

Abrasive Blast Suit, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Nylon, Front Closure Type Hook-and-Loop, Zipper, Fabric Weight 4 lb, Color Blue, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 in, Size 4XL, Minimum Waist Size 52 in, Minimum Chest Size 58 in, Application Blast Area, Painting, Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.