Straddle Type Rerailer
- Mfr # 4018-01-L
- Zoro # G622937576
product price:Â
$
3,021.99
/ea
Key Features
Design Style
Straddle Rail
Compatible Product Type
Locomotives, Standard Size Freight Cars
Load Capacity - Maximum
72,000 lb
Product Type
Rerailer
Weight
190 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4018-01-L
- Zoro #
- G622937576
- UPC #
- -
- Country of Origin
- United States
Details
- Design Style
- Straddle Rail
- Item
- Rail Track Rerailer
- Compatible Product Type
- Locomotives, Standard Size Freight Cars
- Load Capacity - Maximum
- 72,000 lb
- Product Type
- Rerailer
- Weight
- 190 lb
- Material
- Steel
- Derailer/Rerailer Type
- Freight Car
- Shell Material
- Steel
Description
Straddle Type Rerailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.