Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Bit Socket 180mmL
- Mfr # 339+2749
- Zoro # G423583064
product price:Â
$
19.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+2749
- Zoro #
- G423583064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 3/8 Inch Drive 180mm Length Durable Steel Construction - 339+2749 Hex Bit Socket This 3/8in drive 9mm hex bit socket is built for controlled fastening where consistent fit and reach matter. With a 180mm (7.09 inch) overall length, it helps access recessed fasteners while maintaining stable engagement between the hex bit and the socket drive. Designed for professional technicians, it combines durable high speed steel construction with practical identification features to keep your tool setup efficient and repeatable across daily service work. Key Benefits 3/8 inch drive with 9mm hex bit for precise fastener engagement. 180mm overall length (7.09 inches) provides added reach in tight spaces. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size marking speeds identification during tool selection and storage. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for quality expectations and consistent performance. SKU 339+2749 supports organized inventory management and quick reference when matching the correct hex bit socket size. From long-reach access to clear size visibility, this socket is built to stay dependable under heavy, repeated use while maintaining the fit and durability expected in a professional hand-tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.