Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G4 PRO 3CCT Emergency LED T5, UL924 certified, Automatic Self-testing, 22W, 4-ft

  • Mfr # LLT-4-EM-T5-G4PRO-22W-3CCT

  • Zoro # G716305601


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Includes
Patented locking lampholder X 2
Voltage
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLT-4-EM-T5-G4PRO-22W-3CCT
Zoro #
G716305601
UPC #
855216008469
Country of Origin
China

Dimensions

Length
4 ft

Details

Includes
Patented locking lampholder X 2
Voltage
120-277V AC
Item
Emergency Light

Description

Aleddras 3CCT G4 PRO Emergency LED T5 tune sets another industry standard as the first UL924-certified self-testing emergency LED tube. The lamp operates as an energy-efficient T5 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option.


  • 2-in-1 tube: regular T5 lighting and emergency lighting
  • Fully automatic self-testing: 30-second test monthly and 90-minute test annually
  • Fully automatic self-diagnosis with flashing indicator if the battery time drops below 90-minutes
  • Features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool
  • Easily select from three different color temperatures (3500K, 4000K, 5000K)
  • Controllable by wall switch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.