Grease Gun, 10,000 psi, Bulk, Cartridge, Flexible, 14 oz
- Mfr # 500-E-ALEMITE
- Zoro # G611767870
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
10,000 psi
Loading Method
Bulk, Cartridge
Cartridge Capacity
14 oz
Strokes per Oz
21 stroke/oz
Bulk Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-E-ALEMITE
- Zoro #
- G611767870
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 18 in
Details
- Operating Pressure - Maximum
- 10,000 psi
- Loading Method
- Bulk, Cartridge
- Cartridge Capacity
- 14 oz
- Item
- Grease Gun
- Strokes per Oz
- 21 stroke/oz
- Bulk Capacity
- 16 oz
- Hose Type
- Flexible
- Handle Style
- Pistol
Description
This Alemite 500-E grease gun, which comes with an 18in hose and coupler, has a cylinder capacity of 16 oz., delivers lubricant at pressures up to 10,000 pounds per square inch psi at a rate of 1 oz. per 21 strokes, and can load lubricant three ways: 14 oz. cartridge, suction, or fast refill from an Alemite loader pump. A lever mechanism provides standard volume output. This grease gun has a die cast aluminum head for lightWeight durability, and the lower portion of its lever has a vinyl cover to make it easier to grip. A bleeder valve keeps the grease gun from building up excessive pressure in the cylinder. This grease gun injects grease into standard grease fittings and is suitable for applications such as lubricating motor vehicles, construction and industrial equipment, and aeronautics.Oil and grease guns are handheld tools that inject lubricant dispensed from the barrel or cylinder cartridge into metal mechanical assemblies. Electric and air-powered grease guns can dispense large volumes of lubricant in commercial applications, while battery-powered cordless grease guns are more suitable for mobile and remote applications. Manual grease guns lever, pistol-grip, screw-type, push-type, and suction vary in duty and have either a rigid or flexible hose extension for attaching nozzles or a nozzle with coupler for standard grease fittings. Oil and grease guns are used in a broad variety of applications including vehicles of all types, construction equipment, factory and agricultural machinery, and aeronautics, among others.Alemite manufactures lubrication and fluid handling systems and components. The company, founded in 1918, is headquartered in Fort Mill, SC.Develops pressure up to 10,000 psiLever mechanism for standard volume outputDelivers 1 oz. of grease per 21 strokes16 oz. cylinder capacityDie cast aluminum head for lightWeight durability, and vinyl cover on lever for gripping Whatfts in the BoxGrease gunwhip hoseCouplerLoader fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.