Grease Pump, Double Acting, 50:1, Air, 400 lb
- Mfr # 9979-A
- Zoro # G607979751
product price:Â
$
2,298.99
/ea
Free Shipping & Returns
Key Features
Fits Container Size
400 lb
Power Source
Air
Air Inlet Size
1/4 FNPT
Volume per Stroke
4.5 lb/min
Ratio
50:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9979-A
- Zoro #
- G607979751
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 400 lb
- Air Inlet Size
- 1/4 FNPT
Details
- Power Source
- Air
- Volume per Stroke
- 4.5 lb/min
- Ratio
- 50:1
- Item
- Grease Pump
- Grease Pump Operation
- Double Acting
Description
PAlemite PPAlemite Grease Pumps Are Designed To Handle A Wide Range Of Applications, Fluid Viscosities And System Pressures Combined With Alemite Hose Reels, Dispensing Valves And Meters, Alemite Grease Pumps Deliver Lubricant From Tanks, Drums, Totes And Pails Alemite Stationary Ram Pumps Deliver Fast, Quiet And Efficient Operation Capable Of Delivery Up To 45 Pounds 204 Kg Per Minute, Ram Double Acting Grease Pumps Reduce Line Pulsation And Allow Lower Operating Pressure They Are Designed For Piped Installations Of Moderate LengthP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.