Shop ALEMITE
See all product information
Create Account
Grease Pump, Double Acting, 80:1, NLGI 3, Air, 120 lb
- Mfr # 7795-B5
- Zoro # G208199510
product price:Â
$
7,676.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Grease Pump Operation
Double Acting
Air Inlet Size
3/4 FNPT
Grease Type
NLGI 3
Fits Container Size
120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7795-B5
- Zoro #
- G208199510
- UPC #
- 98468207376
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 3/4 FNPT
- Fits Container Size
- 120 lb
Details
- Power Source
- Air
- Item
- Grease Pump
- Grease Pump Operation
- Double Acting
- Grease Type
- NLGI 3
- Volume per Stroke
- 13 lb/min
- Ratio
- 80:1
Description
PAlemite Industrial Pump, Heavy Duty, Grease Lubricant, Pneumatic Pump, 120 Lb, 13 LbMinPPAlemite Industrial Pumps Can Deliver Hard To Pump Fluids And Viscous Lubricants Up To Nlgi No 3 Built For Continuous Duty, These Double Acting Pumps Are Consistent, Reliable, And Maintain Pressure Over Long DistancesP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.