Shop All File Cabinets
Alera
15.38" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter
Mfr # VA582816WA
Zoro # G6095632
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Modern Walnut
- File Size Legal/Letter
- Height 26.63"
- Material Textured Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA582816WA
- Zoro # G6095632
- UPC # 042167304195
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 26.63" |
Overall Depth | 20 in |
Width | 15.38" |
Depth | 20" |
Details
Color | Modern Walnut |
Material | Textured Woodgrain Laminate |
Number of Drawers | 2 |
Series | Sedina Series |
Caster Type | Locking Swivel; Non-Locking Swivel |
Top Material | Textured Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Textured Woodgrain Laminate |
Item | File Pedestal |
Number of Pedestals | 1 |
For Use With | Alera Sedina Series Credenzas, Sedina Series Desks, Valencia Series Credenza Shells, Valencia Series Desk Shells, Valencia Series Return Shells |
Pedestal Location | Left/Right |
Assembled/Unassembled | Assembled |
Configuration | File |
Number of Casters | 5 |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Edge Style | Bullnose |
Top Thickness | 1" |
Description
Sedina Mobile F/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 15.88 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA572816ES)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- Alera File Cabinets