Alera
29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter
- Zoro #: G0197007
- Mfr #: ALELS583020ES
Hover or click to zoom Tap to zoom
Key Features
- Color: Espresso
- File Size: Legal/Letter
- Height: 22-7/8"
- Material: Woodgrain Laminate
- Number of Drawers: 2
- Overall Depth: 19.13"
- Overall Height: 22.88"
- Width: 29-1/2"
$277.59
Subtotal: $277.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Alera #ALELS583020ES Specifications
- Zoro #: G0197007
- Mfr #: ALELS583020ES
- UPC #: 042167305154
- Color: Espresso
- File Size: Legal/Letter
- Height: 22-7/8"
- Material: Woodgrain Laminate
- Number of Drawers: 2
- Overall Depth: 19.13"
- Overall Height: 22.88"
- Width: 29-1/2"
- Depth: 19-1/8?
- File Cabinet Type: Lateral
- Series: Alera Open Office Desk Series
- Item: File Cabinets
- Number of Shelves: Open: 1
- For Use With: Alera® Open Office Desk Series, Sedina Series, Valencia Series
- Overall Width: 29.5"
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Features: Two Drawers, Pedestal Sub-Type Indicator, Glide/Feet Indicator, Four Adjustable-Leveling Glides
- Top Material: Woodgrain Laminate
- Number of Pedestals: 1
- Pedestal Style: Freestanding: Full-Height
- Country of Origin (subject to change): China
Description
Open Office Low File Cab Cred
Reviews of Alera #ALELS583020ES
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALERA Lateral File, 2 Legal/Letter-Size File Drawers, Light Gray, 30 in. x 18 in. x 28 in. 22279
- ALERA Lateral File, 5 Legal/Letter/A4/A5-Size File Drawers, Charcoal, 36 in. x 18 in. x 64.25 in. 17641
- ALERA Soho Vertical File Cabinet, 2 Drawers: File/File, Letter, Putty, 14" x 18" x 24.1" 2806662
- ALERA 2-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty ALEPBFFPY
- ALERA Lateral File, 3 Legal/Letter/A4/A5-Size File Drawers, Charcoal, 42 in. x 18 in. x 39.5 in. 17646
- ALERA 15.38" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter VA582816WA
- ALERA Lateral File, 3 Legal/Letter/A4/A5-Size File Drawers, Light Gray, 36 in. x 18 in. x 39.5 in. 17635
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Letter End Panel Kit, 7-High, Bone White XLT-7E-T15
- AVONDALE Avondale Lateral File White AE450W
- SAFCO Lateral File 36Inw 3 Drawer HLT363
- SAFCO Pedestal Box/Box File W/Caster, 1008BB 1008BB
- Alera File Cabinets