Shop All File Cabinets
Alera
15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal
Mfr # VA532822ES
Zoro # G4568055
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- File Size Letter/Legal
- Height 28-1/2"
- Material Textured Woodgrain Laminate
- Number of Drawers 3
Product Information
- Brand Alera
- MFR # VA532822ES
- Zoro # G4568055
- UPC # 042167304614
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-1/2" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Description
Drawer Pedestal,Box/Box/File,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- Alera File Cabinets