Alera
29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter
- Zoro #: G2181320
- Mfr #: ALELS583020WA
Hover or click to zoom Tap to zoom
Key Features
- Color: Modern Walnut
- File Size: Legal/Letter
- Height: 22-7/8?
- Material: Woodgrain Laminate
- Number of Drawers: 2
- Overall Depth: 19.13"
- Overall Height: 22.88"
- Width: 29-1/2"
$259.99
Subtotal: $259.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter VA572816WA
- ALERA 36 in W 3 Drawer File Cabinets, Light Gray, Legal; Letter; A4; A5 17635
- ALERA 14 in W 2 Drawer File Cabinets, Putty 2806662
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray ALEPAFFLG
- ALERA 15.88 in W 2 Drawer File Cabinets, Espresso ALEVABFES
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal VA513622ES
- ALERA 42 in W 5 Drawer File Cabinets, Light Gray, Legal; Letter; A4; A5 17650
- ALERA 36 in W 2 Drawer File Cabinets, Black, Legal; Letter 17451
- ALERA 30 in W 2 Drawer File Cabinets, Black, Legal; Letter 21553
- LORELL 15" W 2 Drawer Premium Mobile Bf Pedestal File, Black, Black LLR79133
- REGENCY 31 W Legacy File Cabinets, Ash Grey LPCL3124AG
- Alera File Cabinets