Shop ALERA
Create Account
Reversible Return/Bridge - 47-1/4"W x 23-5/8"D - Med Cherry - Valencia Series
Mfr # ALEVA354824MC
Zoro # G704887812
original price:Â $240.99 , new price: $194.99 , 19 percent off
new price:Â
$
194.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALEVA354824MC
- Zoro #
- G704887812
- UPC #
- 42167300678
- Country of Origin
- China
Description
Alera aleva354824mc valencia series reversible return/bridge shell, 47-1/4"w x 23-5/8"d,med cherry universal application as either return or bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm pvc edge banding. Color: medium cherry. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series desk shells, credenza shell, corner desk, file pedestals and keyboard/mouse shelf. view the valencia collection here. this product arrives to most customers in 2-3 business days.