ProReel Professional Grade Retractable Cord Reel w/LED Work Light, .13, 50' 18/2 SJT, 1000 Lumen

  • Mfr # 5050CL8

  • Zoro # G221848884


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Yellow
Overall Width
13 in
Standards
cETLus
Voltage
125V AC
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5050CL8
Zoro #
G221848884
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
21 in
Overall Height
13 in

Details

Item
Cord Reel w/Light
Reel Color
Yellow
Standards
cETLus
Voltage
125V AC

Description

ProReel Professional Grade Retractable Cord Reel w/LED Work Light, .13, 50' 18/2 SJT, 1000 Lumen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.