ProReel Retractable Cord Reel, 13 Amp, 30' 14/3 SJTW, w/Circuit Breaker & Tri Tap Outlets

  • Mfr # 5000M-30GF-CB

  • Zoro # G516490286


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Black
Max. Amps
13A
Overall Width
9 in
Voltage
125 VAC
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000M-30GF-CB
Zoro #
G516490286
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
3 in
Overall Height
11 in

Details

Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
13A
Voltage
125 VAC
Housing Material
Steel
Standards
cULus
Includes
Circuit Breaker
NEMA Plug Configuration
NEMA 5-15R

Description

Professional Grade Retractable Cord Reel, 30' 14/3 SJTW, with Circuit Breaker & Tri Tap Outlets; ProReel


  • Indoor retractable extension cord reel
  • Black powder coated steel construction
  • Heavy duty, 30’, yellow, 14/3 SJTW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Power block with three NEMA 5-15R grounded outlets
  • 13 Amp resettable circuit breaker built into tri tap
  • Includes hardware for wall or ceiling mounting
  • Exact match to LD 230 143-9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.