ProReel Retractable Cord Reel, 15 Amp, 65' 12/3 SJTOW, Quad Outlets

  • Mfr # 8665TFQ

  • Zoro # G816490276


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-15R
Overall Length
4.5 in
Voltage
125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8665TFQ
Zoro #
G816490276
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.5 in
Overall Height
14 in
Overall Width
11.5 in

Details

Standards
cETLus
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-15R
Voltage
125 VAC
Housing Material
Thermoplastic
Reel Color
Black
Item
Retractable Cord Ree
Includes
Circuit Breaker

Description

Professional Grade Retractable Cord Reel, 65' 12/3 SJTOW, Quad Outlets; ProReel


  • Indoor retractable extension cord reel
  • Black thermoplastic construction with carry handle
  • Heavy duty 65’, yellow 12/3 SJTOW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Guide rollers for easier retraction
  • Quad tap – four NEMA 5-15 outlets
  • Includes heavy duty steel mounting bracket hardware for wall or ceiling mounting
  • 15 Amp circuit breaker
  • Power "ON" indicator light
  • Exact match to LG3065 123-9Q

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products