
ProReel Retractable Cord Reel, 15 Amp , 40' 12/3 SJTOW, Tri Tap w/Circuit Breaker
Mfr # 8140TP
Zoro # G716490277
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
15A
Overall Length
4.5 in
Voltage
125 VAC
Includes
Circuit Breaker
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8140TP
Zoro #
G716490277
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4.5 in
Overall Width
11.5 in
Overall Height
13 in
Details
Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
15A
Voltage
125 VAC
Includes
Circuit Breaker
Housing Material
Thermoplastic
NEMA Plug Configuration
NEMA 5-15R
Standards
cULus
Description
Professional Grade Retractable Cord Reel, 40' 12/3 SJTOW, Tri Tap with Circuit Breaker; ProReel
- Indoor retractable extension cord reel
- Black thermoplastic construction with carry handle
- Heavy duty 40’, yellow 12/3 SJTOW cord
- Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
- Guide rollers for easier retraction
- Tri tap power block with three grounded NEMA 5-15R outlets
- Includes heavy duty steel mounting bracket hardware for wall or ceiling mounting
- 15 Amp resettable circuit breaker built into tri tap
- Power "ON" indicator light
- Exact match to LG 3040 123-9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.