Shop ALL
See all product information
Free Clear HE Laundry Detergent, 118 oz Bottle, 4PK
Mfr # 72613 47463
Zoro # G923331905
product price:Â $190.99
/pk 4, $47.75/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Contains
Water, C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate, Sodium Carbonate, Trisodium Dicarboxymethyl Alaninate, Fatty Acids, C8-18 and C18-Unsaturated Sodium Salts, Sodium Polyacrylate, Benzisothiazolinone
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stain; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Green Certification or Other Recognition
EPA Safer Choice Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 72613 47463
- Zoro #
- G923331905
- UPC #
- 72613474639
- Country of Origin
- United States
Details
- Cleaner Form
- Liquid
- Item
- Laundry Detergent
- Contains
- Water, C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate, Sodium Carbonate, Trisodium Dicarboxymethyl Alaninate, Fatty Acids, C8-18 and C18-Unsaturated Sodium Salts, Sodium Polyacrylate, Benzisothiazolinone
- For Use On
- Fabric
- Effective to Remove
- Food Stains; Grass Stain; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Green Certification or Other Recognition
- EPA Safer Choice Certified
- Cleaner Container Type
- Bottle
- Fragrance
- Unscented
- Application
- HE Laundry Detergent
- Volume Capacity
- 118 oz
- Standards
- EPA Safer Choice Label
Description
When it comes to laundry care for sensitive skin, all free clear HE liquid laundry detergent is the obvious choice. This hypoallergenic laundry detergent is the #1 recommended detergent brand by dermatologists, allergists and pediatricians for sensitive skin and Safer Choice certified. 100% free of perfumes and dyes. Use with all free and clear fabric softener and dryer sheets for clean and soft clothes with static cling reduction in the dryer. Great for small or large loads or for pre-treating stains before washing. Check an inseam for colorfastness. This unscented, fragrance-free detergent is safe to use in any washing machine including high efficiency (HE) and at any water temperature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.