Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080197
  • Zoro # G923785562

product price: 
$
17.79
/ea

Key Features

Thread Size
#6-32
Material
Titanium
Material Grade/Class
Grade 5
Drive Type
Socket
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080197
Zoro #
G923785562
UPC #
000152856003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Material
Titanium
Material Grade/Class
Grade 5
Drive Type
Socket
Type
Socket Head Cap Screw
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Head Type
Standard
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Finish
Plain
Resistance Properties
Corrosion-Resistant
Color
Gray
Rockwell Hardness
C36
Thread Fit
2A
Thread Style
Fully Threaded
Head Texture
Smooth
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Seal Material
None
Sealing Gasket
No
Thread Direction
Right Hand
Non-Marring Tip
Yes
Temperature - Minimum
-320 Degrees F
Tensile Strength
130,000 psi
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
13/16 in
Thread Size
#6-32
Maximum Head Height
0.138 in
Minimum Head Height
0.134 in
Head Height
0.136 in
Drive Size
7/64 in
Head Diameter
0.226 in
Minimum Thread Length
13/16 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 13/16 in, Fastener Length 13/16 in, Head Height 0.136 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.