Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016601
  • Zoro # G023785455

product price: 
$
17.45
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Thread Size
#6-32
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016601
Zoro #
G023785455
UPC #
000194875004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Finish
Plain
Dimensional Standards
ANSI B 18.3, ASME B18.3
Drive Type
Socket
System of Measurement
Inch
Head Type
Standard
Material
Titanium
Thread Type
Coarse
Minimum Yield Strength
120,000 psi
Sealing Gasket
No
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Non-Marring Tip
Yes
Head Texture
Smooth
Tensile Strength
130,000 psi
Rockwell Hardness
C36
Color
Gray
Seal Material
None
Thread Style
Fully Threaded
Proof Load
108,000 psi
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
3/4 in
Thread Size
#6-32
Minimum Head Height
0.133 in
Maximum Head Height
0.143 in
Minimum Thread Length
3/4 in
Drive Size
7/64 in
Head Diameter
0.226 in
Head Height
0.138 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.