Titanium Socket Head Machine Screw

  • Mfr # 0016606
  • Zoro # G423785635
product price: 
$
18.59
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 5
Dimensional Standards
ANSI B 18.3, ASME B18.3
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016606
Zoro #
G423785635
UPC #
000194880004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 5
Dimensional Standards
ANSI B 18.3, ASME B18.3
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Finish
Plain
Head Type
Standard
System of Measurement
Inch
Thread Type
Coarse
Material
Titanium
Drive Type
Socket
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Thread Fit
2A
Thread Style
Fully Threaded
Proof Load
108,000 psi
Sealing Gasket
No
Tensile Strength
130,000 psi
Seal Material
None
Thread Direction
Right Hand
Color
Gray
Head Texture
Smooth
Temperature - Minimum
-320 Degrees F
Non-Marring Tip
Yes
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in
Minimum Thread Length
1/4 in
Head Height
0.164 in
Drive Size
9/64 in
Head Diameter
0.27 in
Maximum Head Height
0.169 in
Minimum Head Height
0.159 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.