Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0078355
  • Zoro # G523785399

product price: 
$
17.49
/ea

Key Features

Thread Size
#4-40
System of Measurement
Inch
Finish
Plain
Drive Type
Socket
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0078355
Zoro #
G523785399
UPC #
000151004003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
System of Measurement
Inch
Finish
Plain
Drive Type
Socket
Thread Type
Coarse
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Material Grade/Class
Grade 5
Dimensional Standards
ANSI B 18.3, ASME B18.3
Material
Titanium
Head Type
Standard
Resistance Properties
Corrosion-Resistant
Temperature - Maximum
350 Degrees F
Tensile Strength
130,000 psi
Non-Marring Tip
Yes
Color
Gray
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Head Texture
Smooth
Sealing Gasket
No
Thread Fit
2A
Thread Style
Fully Threaded
Proof Load
108,000 psi
Seal Material
None
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray

Dimensions

Thread Size
#4-40
Fastener Length
7/8 in
Head Diameter
0.183 in
Minimum Thread Length
7/8 in
Drive Size
3/32 in
Maximum Head Height
0.116 in
Head Height
0.112 in
Minimum Head Height
0.108 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.