Allied Tube & Conduit
Rigid Conduit, 4 In., 10 ft. L, Aluminum
Mfr # 865794
Zoro # G8632224
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 4 3/64 in
- Metallic Conduit Style Conduit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel (869609)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- Allied Tube & Conduit Metallic Conduit