Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Straight, Rectangular, Selectable Light On/Dark On, NPN and PNP

  • Mfr # E3SCR11

  • Zoro # G3295582


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Width
0.91"
Depth
1.97"
Width - Rectangular Photoelectric Sensor
23 mm
Sensing Method
Retroreflective
Light Source
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3SCR11
Zoro #
G3295582
UPC #
-
Country of Origin
China

Dimensions

Width
0.91"
Depth
1.97"
Width - Rectangular Photoelectric Sensor
23 mm
Min. Object Size
75mm dia Opaque
Height - Rectangular Photoelectric Sensor
20 mm
Length
0.80"
Depth - Rectangular Photoelectric Sensor
50 mm
Overall Height
20 mm
Cable Length
2 m
Overall Depth
50 mm
Minimum Object Size
75mm Dia. Opaque
Overall Width
23 mm

Details

Item
Photoelectric Sensor
Sensing Method
Retroreflective
Light Source
Red LED
Footnotes
2,3,4
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Max. Load Current
100 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
3 m
IP Rating
IP67
Electrical Connection
Bare Wire
Features
Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Response Time
1 msec
Standards
CE
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance
3m
Power Requirement
10 to 30VDC
Body Material
Zinc
Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
10-30V DC
Output Circuit Type
NPN and PNP
Electrical Installation Type
Prewired Cable
Emitted Sensor Light
Red Light
Orientation
Straight
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
6P
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
3 m
Series
E3S-C
Operating Mode
Selectable Light On/Dark On
Style
Rectangular
Load Current - Maximum
40 mA

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.